
Cable Gland For Ribbon Cables
Mfr # 7000.7361.0
Zoro # G305985405
product price: $34.25
/eaSold in multiples of 3 for $102.75
Key Features
Material - Cable Gland
Polyamide
Temperature Range - Operating
-40° to +100°C
Ribbon Cable Size
3.80-9.00mm X 26.00-35.00m
Gland Color
Grey RAL 7037
Material - Gasket
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000.7361.0
Zoro #
G305985405
UPC #
-
Country of Origin
Italy
Dimensions
Ribbon Cable Size
3.80-9.00mm X 26.00-35.00m
Component Size
10B «57X27»
Details
Material - Cable Gland
Polyamide
Temperature Range - Operating
-40° to +100°C
Gland Color
Grey RAL 7037
Material - Gasket
Silicone
Flammability
UL 94V-0
Waterproof / Dustproof Type
IP66, IP69
Waterproof / Dustproof
Yes
Cable Gland Type
IP66 - Ribbon Cable
IP Rating
IP66
Product Name
GWconnect
Series
93600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.