
Cable Gland For Ribbon Cables
Mfr # 7000.7370.0
Zoro # G805985479
product price: $41.15
/eaSold in multiples of 3 for $123.45
Key Features
Waterproof / Dustproof Type
IP66, IP69
Flammability
UL 94V-0
Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Material - Gasket
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000.7370.0
Zoro #
G805985479
UPC #
-
Country of Origin
Italy
Dimensions
Ribbon Cable Size
3.80-9.00mm X 40.00-47.00mm
Details
Waterproof / Dustproof Type
IP66, IP69
Flammability
UL 94V-0
Waterproof / Dustproof
Yes
Temperature Range - Operating
-40° to +100°C
Material - Gasket
Silicone
Gland Color
Grey RAL 7037
Material - Cable Gland
Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.