Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Gland For Ribbon Cables

  • Mfr # 936000224

  • Zoro # G205985635


product price: $28.79
/ea
Sold in multiples of 3 for $86.37

Key Features

Gland Color
Grey RAL 7037
Material - Cable Gland
Polyamide
Temperature Range - Operating
-40° to +100°C
Waterproof / Dustproof Type
IP66, IP69
Flammability
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000224
Zoro #
G205985635
UPC #
-
Country of Origin
China

Dimensions

Ribbon Cable Size
3.80-9.00mm X 17.00-23.00mm
Component Size
10B «57X27»

Details

Gland Color
Grey RAL 7037
Material - Cable Gland
Polyamide
Temperature Range - Operating
-40° to +100°C
Waterproof / Dustproof Type
IP66, IP69
Flammability
UL 94V-0
Waterproof / Dustproof
Yes
Material - Gasket
Silicone
Cable Gland Type
IP66 - Ribbon Cable
Series
93600
IP Rating
IP66
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.