Zoro Homepage

CABLE GLAND FOR RIBBON CABLES

  • Mfr # 936000226

  • Zoro # G2758022


product price: $33.89
/ea
Sold in multiples of 3 for $101.67

Key Features

Ribbon Cable Size
3.80-9.00mm X 40.00-47.00mm
Flammability
UL 94V-0
Waterproof / Dustproof Type
IP66, IP69
Gland Color
Grey RAL 7037
Temperature Range - Operating
-40° to +100°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936000226
Zoro #
G2758022
UPC #
-
Country of Origin
Italy

Dimensions

Ribbon Cable Size
3.80-9.00mm X 40.00-47.00mm

Details

Flammability
UL 94V-0
Waterproof / Dustproof Type
IP66, IP69
Gland Color
Grey RAL 7037
Temperature Range - Operating
-40° to +100°C
Material - Cable Gland
Polyamide
Waterproof / Dustproof
Yes
Material - Gasket
Silicone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.