
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936000227
Zoro #
G2757121
UPC #
-
Country of Origin
China
Dimensions
Ribbon Cable Size
3.80-9.00mm X 48.00-56.00mm
Component Size
16B «77X27»
Details
Temperature Range - Operating
-40° to +100°C
Flammability
UL 94V-0
Gland Color
Grey RAL 7037
Material - Cable Gland
Polyamide
Waterproof / Dustproof
Yes
Material - Gasket
Silicone
Waterproof / Dustproof Type
IP66, IP69
Product Name
GWconnect
IP Rating
IP66
Cable Gland Type
IP66 - Ribbon Cable
Series
93600
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.