
Cable Gland M32X1.5
Mfr # 7000.6833.0
Zoro # G605984887
product price: $41.29
/eaSold in multiples of 2 for $82.58
Key Features
Panel Cutout Diameter
32.50mm
Waterproof / Dustproof
Yes
Thread Size
M32x1.5
Material - Cable Gland
Brass
Material - Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000.6833.0
Zoro #
G605984887
UPC #
-
Country of Origin
Italy
Dimensions
Panel Cutout Diameter
32.50mm
Thread Size
M32x1.5
Cable Diameter
14.00-21.00mm
Details
Waterproof / Dustproof
Yes
Material - Cable Gland
Brass
Material - Plating
Nickel
Thread Type
(M) Metric
Flammability
UL 94V-0
Temperature Range - Operating
-40° to +125°C
Waterproof / Dustproof Type
IP68
Series
93600
Product Name
GWconnect
Cable Gland Type
IP68 - 5 Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.