
Cable Gland Pg11
Mfr # 7000.6837.0
Zoro # G005965035
product price: $3.79
/eaSold in multiples of 23 for $87.17
Key Features
Material
Polyamide
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000.6837.0
Zoro #
G005965035
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg11
Cable Diameter
7.00-12.00mm
Details
Item
GWconnect
Material
Polyamide
Insulation Material
Polyamide
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Color
Light Gray
IP Rating
IP66
Series
93600
Max. Temp.
125°C
Finish
Zinc Plated
Flammability Rating
UL 94 V-0
Material - Washer
Steel
Material - Plating
Zinc (washer)
Product Name
GWconnect
Cable Gland Type
IP66 - Basic
Temperature Range - Operating
-40° to +125°C
Material - Gasket
Elastomer
Material - Cable Gland
Polyamide
Thread Type
(Pg)
Gland Color
Light Grey RAL 7035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.