Zoro Homepage

Card Edge Connector, 16 Contact(S), 2 Row(S), Straight, 0.05 Inch Pitch, Press Fit Terminal,

  • Mfr # 461130161

  • Zoro # G705951529


product price: $4.29
/ea
Sold in multiples of 20 for $85.80

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
46113
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461130161
Zoro #
G705951529
UPC #
800756886046
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
46113
Standards
CSA Certified; UL E29179
Sub-Category
PCB Receptacles
Terminal Type
Through Hole - Compliant Pin
Color
Black
Hole Center to Center
1.27 mm
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Number of Contacts
16
Current Rating
1 A
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0

Description

Card Edge Connector, 16 Contact(S), 2 Row(S), Straight, 0.05 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.