Zoro Homepage

Card Edge Connector, 200 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount

  • Mfr # 780012200

  • Zoro # G205965187


product price: $17.89
/ea
Sold in multiples of 500 for $8,945.00

Key Features

Color
Black
Maximum Voltage
30 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Series
78001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780012200
Zoro #
G205965187
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Maximum Voltage
30 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Series
78001
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Hole Center to Center
0.6 mm
Number of Contacts
200
Contact Finish
Gold Plated
Max. Temp.
260°C
Terminal Type
Surface Mount
Current Rating
1 A
Max. Voltage
30V
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Pitch - Mating Interface
0.60mm
Circuits (Loaded)
200
Material - Metal
Brass, Phosphor Bronze
Current - Maximum per Contact
1.0A
Product Name
MiniDIMM
CSA
LR19980
Max-Cycle
2
PCB Retention
Yes
Max-Duration
5
Entry Angle
90° Angle (Side Entry)
Flammability
94V-0
PCB Locator
Yes
Latch Color
Natural (Off-White)
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Durability (mating cycles max)
25
Max-Temp
260
Temperature Range - Operating
-55° to +85°C
Voltage Key
2.5V
UL
E29179
Keying to Mating Part
Yes
Component Type
Socket
Plating min - Mating
0.762µm
JEDEC Outline
MO-258

Description

Card Edge Connector, 200 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.