Zoro Homepage

Card Edge Connector, 200 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount

  • Mfr # 879180202

  • Zoro # G505965375


product price: $18.79
/ea
Sold in multiples of 4 for $75.16

Key Features

Color
Black
Max. Voltage
30V
Maximum Voltage
30 V
Current
1 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879180202
Zoro #
G505965375
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
30V
Maximum Voltage
30 V
Current
1 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Max. Temp.
260°C
Number of Contacts
200
Hole Center to Center
0.6 mm
Contact Finish
Gold Plated
Current Rating
1 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Card Edge Connector, 200 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount Terminal, Latch & Eject, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.