Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Edge Connector, 20+8 Contact(S), 2 Row(S), Right Angle, Solder Terminal, Locking, Black

  • Mfr # 459848131

  • Zoro # G505963876


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V
Application
Board-to-Board, Power
Current
23 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459848131
Zoro #
G505963876
UPC #
822350775137
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
4.50mm
PCB Thickness - Recommended
3.18mm

Details

Item
Power Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V
Application
Board-to-Board, Power
Current
23 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Current Rating
23 A
Sub-Category
PCB Receptacles
Hole Center to Center
1.27 mm, 12 mm
Max. Temp.
260°C
Number of Rows
2
Number of Contacts
28
Features
Surface Mount Compatible
Terminal Type
Through Hole
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
28
Material - Resin
High Temperature Thermoplastic
Polarized to PCB
Yes
Orientation
Right Angle
Lock to Mating Part
No
(p)ower-(s)ignal Configuration
8p - 20s
Polarized to Mating Part
Yes
Max-Temp
260
Current - Maximum per Contact
23.0A
PCB Retention
None
Plating min - Mating
0.762µm
Flammability
94V-0
Keying to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
1.27mm, 12.00mm
Durability (mating cycles max)
250
Max-Cycle
3
Product Name
EXTreme LPHPower
Component Type
PCB Receptacle
UL
E29179
Material - Plating Mating
Gold
Glow-Wire Capable
No
CSA
LR19980
Max-Duration
20
Material - Plating Termination
Tin
Guide to Mating Part
No
PCB Locator
No
Stackable
No
Grounding to PCB
No

Description

Card Edge Connector, 20+8 Contact(S), 2 Row(S), Right Angle, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.