
Card Edge Connector, 226 Contact(S), 2 Row(S), Right Angle, 0.028 Inch Pitch, Press Fit Terminal,
Mfr # 762910226
Zoro # G205926768
product price: $67.19
/eaSold in multiples of 2 for $134.38
Key Features
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Series
76291
Hole Center to Center
0.75 mm
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
762910226
Zoro #
G205926768
UPC #
883906112769
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
High Speed Connector
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Series
76291
Hole Center to Center
0.75 mm
Terminal Type
Through Hole - Compliant Pin
Color
Black
Sub-Category
Edge Card Connectors
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Number of Contacts
226
Contact Finish
Gold over Nickel
Current Rating
1.5 A
Description
Card Edge Connector, 226 Contact(S), 2 Row(S), Right Angle, 0.028 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.