Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Card Edge Connector, 230 Contact(S), 2 Row(S), Female, Straight, Solder Terminal

  • Mfr # 877153909

  • Zoro # G105926783


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Series
87715
Circuits (Loaded)
230
Color - Resin
Black
Pitch - Mating Interface
1.00mm
Data Rate
8.0 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877153909
Zoro #
G105926783
UPC #
-
Country of Origin
China

Dimensions

Circuit Size Range
201-294 Circuits
PCB Thickness - Recommended
2.40mm
PC Tail Length
3.00mm
Edge Card Thickness
1.57mm

Details

Series
87715
Circuits (Loaded)
230
Color - Resin
Black
Pitch - Mating Interface
1.00mm
Data Rate
8.0 Gbps
(p)ower-(s)ignal Configuration
230s - 0p
Voltage - Maximum
50V AC (RMS)/DC
Orientation
Vertical
PCB Locator
Yes
Product Name
Edge Card
Current - Maximum per Contact
1.1A
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
CSA
LR19980
Entry Angle
Vertical (Top Entry)
Max-Cycle
1
High Power Bay (30.0A or more)
No
Temperature Range - Operating
65°C
Material - Plating Termination
Tin-Lead
Component Type
Edgecard to PCB
Flammability
94V-0
Keying to Mating Part
Yes
Durability (mating cycles max)
50
Max-Duration
10
Termination Interface Style
Through Hole
PCB Retention
Yes
Plating min - Mating
0.381µm
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.