
Card Edge Connector, 240 Contact(S), 2 Row(S), Straight, 0.039 Inch Pitch, Solder Terminal, Latch & (Discontinued)
- Mfr # 782940001
- Zoro # G805965433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782940001
Zoro #
G805965433
UPC #
-
Country of Origin
Indonesia
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Through Hole - Compliant Pin
Color
Black
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
1 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Number of Contacts
240
Hole Center to Center
1 mm
Current Rating
1 A
Max. Temp.
85°C
Contact Finish
Gold Plated
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Description
Card Edge Connector, 240 Contact(S), 2 Row(S), Straight, 0.039 Inch Pitch, Solder Terminal, Latch & Eject, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.