Zoro Homepage

Card Edge Connector, 244 Contact(S), 2 Row(S), 22.5 Degree, 0.024 Inch Pitch, Surface Mount

  • Mfr # 780350001

  • Zoro # G905982323


product price: $24.49
/ea
Sold in multiples of 3 for $73.47

Key Features

Max. Voltage
30V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780350001
Zoro #
G905982323
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
30V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
0.6 mm
Terminal Type
Surface Mount
Color
Black
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
244
Current Rating
1 A

Description

Card Edge Connector, 244 Contact(S), 2 Row(S), 22.5 Degree, 0.024 Inch Pitch, Surface Mount Terminal, Latch & Eject, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.