
Card Edge Connector, 244 Contact(S), 2 Row(S), 22.5 Degree, 0.024 Inch Pitch, Surface Mount
Mfr # 780350301
Zoro # G705982318
product price: $20.69
/eaSold in multiples of 5 for $103.45
Key Features
Max. Temp.
260°C
Max. Voltage
30V
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780350301
Zoro #
G705982318
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
260°C
Max. Voltage
30V
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Surface Mount
Hole Center to Center
0.6 mm
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Current Rating
1 A
Terminal Finish
Tin Plated
Number of Contacts
244
Contact Finish
Gold Plated
Description
Card Edge Connector, 244 Contact(S), 2 Row(S), 22.5 Degree, 0.024 Inch Pitch, Surface Mount Terminal, Latch & Eject, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.