Zoro Homepage

Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount

  • Mfr # 780011244

  • Zoro # G705965144


product price: $30.49
/ea
Sold in multiples of 3 for $91.47

Key Features

Color
Black
Maximum Voltage
30 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780011244
Zoro #
G705965144
UPC #
-
Country of Origin
Slovenia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Maximum Voltage
30 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Series
78001
Material
High Temperature Thermoplastic
Current Rating
1 A
Max. Temp.
260°C
Hole Center to Center
0.6 mm
Terminal Type
Surface Mount
Max. Voltage
30V
Contact Finish
Gold Plated
Number of Contacts
244
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
PCB Retention
Yes
Voltage Key
1.8V
Latch Color
Natural (Off-White)
Flammability
94V-0
Pitch - Mating Interface
0.60mm
JEDEC Outline
MO-244
Plating min - Mating
0.762µm
PCB Locator
Yes
Material - Resin
High Temperature Thermoplastic
Max-Duration
5
Component Type
Socket
Max-Temp
260
CSA
LR19980
Max-Cycle
2
Temperature Range - Operating
-55° to +85°C
Material - Metal
Brass, Phosphor Bronze
Circuits (Loaded)
244
Product Name
MiniDIMM
UL
E29179
Entry Angle
90° Angle (Side Entry)
Material - Plating Mating
Gold
Durability (mating cycles max)
25
Current - Maximum per Contact
1.0A
Keying to Mating Part
Yes
Material - Plating Termination
Tin

Description

Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.