Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount 879180001

Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 879180001
  • Zoro # G005965363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879180001
Zoro #
G005965363
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm

Details

Color
Black
Maximum Voltage
30 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Series
87918
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Number of Contacts
244
Contact Finish
Gold Plated
Hole Center to Center
0.6 mm
Terminal Type
Surface Mount
Max. Voltage
30V
Max. Temp.
260°C
Current Rating
1 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Durability (mating cycles max)
25
Max-Temp
260
Material - Plating Mating
Gold
Material - Metal
Copper Alloy
Entry Angle
90° Angle (Side Entry)
Plating min - Mating
0.762µm
Max-Cycle
2
Material - Plating Termination
Tin
Flammability
94V-0
Product Name
MiniDIMM
Current - Maximum per Contact
1.0A
Circuits (Loaded)
244
Component Type
Socket
PCB Locator
Yes
CSA
LR19980
Voltage Key
1.8V
Temperature Range - Operating
-55° to +85°C
UL
E29179
PCB Retention
Yes
JEDEC Outline
MO-244
Pitch - Mating Interface
0.60mm
Material - Resin
High Temperature Thermoplastic
Max-Duration
10
Keying to Mating Part
Yes
Latch Color
Natural (Off-White)

Description

Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Surface Mount Terminal, Latch & Eject, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.