Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Right Angle, Surface Mount Terminal 879180301

Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Right Angle, Surface Mount Terminal (Discontinued)

  • Mfr # 879180301
  • Zoro # G205965392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879180301
Zoro #
G205965392
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm

Details

Color
Black
Maximum Voltage
30 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Series
87918
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Max. Voltage
30V
Hole Center to Center
0.6 mm
Number of Contacts
244
Current Rating
1 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Pitch - Mating Interface
0.60mm
Max-Temp
260
Max-Duration
10
Component Type
Socket
Material - Plating Termination
Tin
PCB Locator
Yes
Max-Cycle
2
Keying to Mating Part
Yes
Product Name
MiniDIMM
Material - Metal
Copper Alloy
UL
E29179
Current - Maximum per Contact
1.0A
Voltage Key
1.5V
Entry Angle
90° Angle (Side Entry)
Plating min - Mating
0.762µm
Latch Color
Natural (Off-White)
Temperature Range - Operating
-55° to +85°C
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
25
CSA
LR19980
Circuits (Loaded)
244
JEDEC Outline
MO-244
Flammability
94V-0
Material - Plating Mating
Gold
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.