Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Straight, 0.024 Inch Pitch, Surface Mount

  • Mfr # 877822001

  • Zoro # G105965690


product price: $18.95
/ea
Sold in multiples of 5 for $94.75

Key Features

Color
Black
Max. Voltage
30V
Maximum Voltage
30 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877822001
Zoro #
G105965690
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
30V
Maximum Voltage
30 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Number of Contacts
244
Terminal Type
Surface Mount
Max. Temp.
260°C
Current Rating
1 A
Contact Finish
Gold Plated
Hole Center to Center
0.6 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Card Edge Connector, 244 Contact(S), 2 Row(S), Female, Straight, 0.024 Inch Pitch, Surface Mount Terminal, Latch & Eject, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.