Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Card Edge Connector, 288 Contact(S), 2 Row(S), Female, Straight, 0.02 Inch Pitch, Surface Mount 1511050003

Card Edge Connector, 288 Contact(S), 2 Row(S), Female, Straight, 0.02 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 1511050003
  • Zoro # G705964215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511050003
Zoro #
G705964215
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Maximum Voltage
29 V AC/DC
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Series
151105
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Number of Contacts
288
Max. Temp.
260°C
Max. Voltage
29V AC/DC
Contact Finish
Gold Plated
Current Rating
0.75 A
Hole Center to Center
0.5 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Material - Resin
Liquid Crystal Polymer
Keying to Mating Part
None
Max-Duration
5
Max-Cycle
2
Voltage - Maximum
29V AC (RMS)/DC
Pitch - Mating Interface
0.50mm
CSA
LR19980
Material - Plating Mating
Gold
Material - Plating Termination
Tin
UL
E29179
Product Name
DDR4 MiniDIMM
PCB Retention
Yes
PCB Locator
Yes
Current - Maximum per Contact
0.75A
Circuits (Loaded)
288
Latch Color
Natural (Off-White)
Flammability
94V-0
Material - Metal
Copper Alloy
Max-Temp
260
Temperature Range - Operating
-55° to +85°C
JEDEC Outline
MO-314
Entry Angle
Vertical (Top Entry)
Durability (mating cycles max)
25
Voltage Key
1.2V
Component Type
Socket
Plating min - Mating
0.762µm

Description

Card Edge Connector, 288 Contact(S), 2 Row(S), Female, Straight, 0.02 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.