Zoro Homepage
This item is Discontinued.
Molex Card Edge Connector, 288 Contact(S), 2 Row(S), Female, Straight, 0.033 Inch Pitch, Surface Mount 787301002

Card Edge Connector, 288 Contact(S), 2 Row(S), Female, Straight, 0.033 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 787301002
  • Zoro # G705965199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787301002
Zoro #
G705965199
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm, 3.18mm

Details

Color
Black
Insulation Material
Nylon
Maximum Voltage
29 V
Current
0.75 A
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Series
78730
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
0.85 mm
Number of Contacts
288
Contact Finish
Gold Plated
Max. Temp.
260°C
Terminal Type
Surface Mount
Current Rating
0.75 A
Max. Voltage
29V AC/DC
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Max-Duration
10
Temperature Range - Operating
-55° to +85°C
Product Name
DDR4 DIMM
Material - Resin
Nylon
PCB Retention
Yes
JEDEC Outline
MO-309
Circuits (Loaded)
288
Component Type
Socket
Material - Metal
Copper Alloy
Plating min - Mating
0.762µm
Voltage - Maximum
29V AC (RMS)/DC
PCB Locator
Yes
Durability (mating cycles max)
25
Max-Cycle
3
Pitch - Mating Interface
0.85mm
Keying to Mating Part
None
CSA
1409726
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Entry Angle
Vertical (Top Entry)
UL
E29179
Flammability
94V-0
Max-Temp
260
Current - Maximum per Contact
0.75A

Description

Card Edge Connector, 288 Contact(S), 2 Row(S), Female, Straight, 0.033 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.