This item is Discontinued.

Molex Card Edge Connector, 36 Contact(S), 2 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal,  877159005

Card Edge Connector, 36 Contact(S), 2 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 877159005
  • Zoro # G605926757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877159005
Zoro #
G605926757
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
245°C
Max. Voltage
50V AC/DC
Standards
CSA Certified; UL E29179
Hole Center to Center
1 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Color
Black
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
1.1 A
Contact Finish
Gold Plated
Number of Contacts
36

Description

Card Edge Connector, 36 Contact(S), 2 Row(S), Female, Straight, 0.039 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.