Zoro Homepage

Card Edge Connector, 40 Contact(S), Male, Right Angle, Solder Terminal, Locking, Black Insulator,

  • Mfr # 459844373

  • Zoro # G805951528


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Max. Temp.
260°C
Max. Voltage
250V AC
Application
Board-to-Board, Power
Series
45984
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459844373
Zoro #
G805951528
UPC #
822350773881
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Max. Temp.
260°C
Max. Voltage
250V AC
Application
Board-to-Board, Power
Series
45984
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
1.27 mm, 12 mm
Sub-Category
PCB Receptacles
Terminal Type
Through Hole
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
30 A
Number of Contacts
40
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Card Edge Connector, 40 Contact(S), Male, Right Angle, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.