Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Card Edge Connector, 40+8 Contact(S), 2 Row(S), Right Angle, Solder Terminal, Guide Pin, Black 459848482

Card Edge Connector, 40+8 Contact(S), 2 Row(S), Right Angle, Solder Terminal, Guide Pin, Black (Discontinued)

  • Mfr # 459848482
  • Zoro # G205951517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459848482
Zoro #
G205951517
UPC #
822350776004
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm
PC Tail Length
3.60mm

Details

Item
Power Connector
Max. Voltage
250V AC
Max. Temp.
260°C
Application
Board-to-Board, Power
Series
45984
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Hole Center to Center
1.27 mm, 12 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Sub-Category
PCB Receptacles
Color
Black
Contact Finish
Gold Plated
Current Rating
23 A
Terminal Finish
Tin Plated
Number of Rows
2
Flammability Rating
UL 94V-0
Number of Contacts
48
Grounding to PCB
No
Pitch - Mating Interface
1.27mm, 12.00mm
Product Name
EXTreme LPHPower
Max-Temp
260
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
Component Type
PCB Receptacle
(p)ower-(s)ignal Configuration
8p - 40s
Current - Maximum per Contact
23.0A
Stackable
No
Max-Duration
20
Circuits (Loaded)
48
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Polarized to PCB
Yes
CSA
LR19980
Durability (mating cycles max)
250
PCB Locator
Yes
Guide to Mating Part
Yes
Keying to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Flammability
94V-0
UL
E29179
Plating min - Mating
0.762µm
Orientation
Right Angle
Lock to Mating Part
No
Max-Cycle
3
PCB Retention
Yes
Polarized to Mating Part
Yes

Description

Card Edge Connector, 40+8 Contact(S), 2 Row(S), Right Angle, Solder Terminal, Guide Pin, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.