Zoro Homepage

Card Edge Connector, 68 Contact(S), 2 Row(S), Right Angle, 0.028 Inch Pitch, Press Fit Terminal,

  • Mfr # 762910068

  • Zoro # G005926821


product price: $32.25
/ea
Sold in multiples of 3 for $96.75

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762910068
Zoro #
G005926821
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
Circuit Size Range
65-200 Circuits
Edge Card Thickness
1.57mm
PCB Thickness - Recommended
2.79mm

Details

Item
EdgeLine
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
1.5 A
Series
76291
Standards
UL E152210
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
Hole Center to Center
0.75 mm
Current Rating
1.5 A
Number of Contacts
68
Max. Temp.
85°C
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Data Rate
5.0-12.0 Gbps
Voltage - Maximum
50V AC (RMS)/DC
Polarized to Mating Part
Yes
Product Name
EdgeLine
Material - Plating Mating
Gold
Pitch - Mating Interface
0.75mm
Material - Metal
Copper Alloy
Component Type
Edgecard to PCB
(p)ower-(s)ignal Configuration
68s - 0p
Temperature Range - Operating
-40° to +85°C
Circuits (Loaded)
68
Plating min - Mating
0.762µm
Durability (mating cycles max)
200
Material - Resin
High Temperature Thermoplastic
High Power Bay (30.0A or more)
No
Current - Maximum per Contact
1.5A
PCB Locator
No
Material - Plating Termination
Tin
Orientation
Coplanar

Description

Card Edge Connector, 68 Contact(S), 2 Row(S), Right Angle, 0.028 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.