Zoro Homepage

CGrid Bkwy Hdr DR RtPn 15SAu 14Ckt

  • Mfr # 70287-1103

  • Zoro # G4036904


product price: $1.59
/ea
Sold in multiples of 65 for $103.35

Key Features

Color
Black
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70287-1103
Zoro #
G4036904
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Features
Breakaway; Surface Mount Compatible
Max. Temp.
260°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Contacts
14
Number of Rows
2
Current Rating
3 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.