Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid Bkwy Hdr DR RtPn 15SAu 28Ckt

  • Mfr # 70287-1110

  • Zoro # G4034560


product price: $2.89
/ea
Sold in multiples of 35 for $101.15

Key Features

Color
Black
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Current
3 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70287-1110
Zoro #
G4034560
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Current
3 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Features
Breakaway; Surface Mount Compatible
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Contact Finish
Gold Plated
Number of Contacts
28
Number of Rows
2
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.