
CGrid Crp Conn Hsg DR FL Polz 14Ckt
Mfr # 90142-0014
Zoro # G2746524
product price: $0.99
/eaSold in multiples of 150 for $148.50
Key Features
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-1
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90142-0014
Zoro #
G2746524
UPC #
-
Country of Origin
Singapore
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-1
Connector Type
Receptacle
Material
Polyphenylene Oxide
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Contacts
14
Flammability Rating
UL 94V-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.