Zoro Homepage

CGrid Crp Conn Hsg DR FL Polz 20Ckt

  • Mfr # 90142-0020

  • Zoro # G2745711


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-1
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90142-0020
Zoro #
G2745711
UPC #
-
Country of Origin
Singapore

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-1
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Polyphenylene Oxide
Number of Contacts
20
Flammability Rating
UL 94V-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.