Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Cgrid Crp Conn Hsg Dr Fl Polz 28Ckt 901420028

Cgrid Crp Conn Hsg Dr Fl Polz 28Ckt (Discontinued)

  • Mfr # 901420028
  • Zoro # G605911692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901420028
Zoro #
G605911692
UPC #
-
Country of Origin
Slovenia

Details

Color
Black
Number of Rows
2
Series
90142
Application
Signal, Wire-to-Board
Max. Temp.
105°C
Material
Polyphenylene Oxide
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Standards
CSA Certified; UL E29179
Number of Contacts
28
Flammability Rating
UL 94V-1
UL
E29179
Keying to Mating Part
None
Lock to Mating Part
Yes
Product Name
C-Grid III
Polarized to Mating Part
Yes
Material - Resin
PPO
Temperature Range - Operating
-55° to +105°C
Ports
0
Stackable
No
Circuits (maximum)
28
Breakaway
No
Pitch - Mating Interface
2.54mm
CSA
LR19980
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.