
CGrid Crp Conn Hsg DR FL Polz 64Ckt
Mfr # 90160-0164
Zoro # G2746439
product price: $3.49
/eaSold in multiples of 30 for $104.70
Key Features
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90160-0164
Zoro #
G2746439
UPC #
-
Country of Origin
Singapore
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Material
Polyphenylene Oxide
Max. Temp.
105°C
Number of Contacts
64
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.