
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90156-0144
Zoro #
G2760019
UPC #
-
Country of Origin
Indonesia
Details
Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Max. Temp.
105°C
Material
Polyphenylene Oxide
Standards
CSA Certified; UL E29179
Number of Contacts
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.