
CGrid Crp Conn Hsg SR FL Polz 8Ckt
Mfr # 90156-0148
Zoro # G2761723
product price: $0.38
/eaSold in multiples of 250 for $95.00
Key Features
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90156-0148
Zoro #
G2761723
UPC #
-
Country of Origin
Singapore
Details
Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Connector Type
Receptacle
Standards
UL E29179
Material
Polyphenylene Oxide
Hole Center to Center
2.54 mm
Number of Contacts
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.