
CGrid Hdr Shrd RA OStdf 13AuLF 10Ckt
Mfr # 70247-1054
Zoro # G4044729
product price: $1.89
/eaSold in multiples of 55 for $103.95
Key Features
Color
Black
Insulation Material
Polyester
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Application
Signal, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70247-1054
Zoro #
G4044729
UPC #
822348757527
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.127 µm
Details
Item
PCB Header
Color
Black
Insulation Material
Polyester
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Application
Signal, Wire-to-Board
Current
2.5 A
Series
70247
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
PCB Headers
Hole Center to Center
2.54 mm
Max. Temp.
235°C
Material
Polyester
Terminal Type
Through Hole
Number of Rows
2
Current Rating
2.5 A
Number of Contacts
10
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.