Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid Hdr Shrd RA OStdf 38AuLF 16Ckt

  • Mfr # 70247-1651

  • Zoro # G4028820


product price: $2.99
/ea
Sold in multiples of 35 for $104.65

Key Features

Color
Black
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Application
Signal, Wire-to-Board
Current
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70247-1651
Zoro #
G4028820
UPC #
822348488247
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
PCB Header
Color
Black
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Application
Signal, Wire-to-Board
Current
2.5 A
Series
70247
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Sub-Category
PCB Headers
Material
Polyester
Terminal Type
Through Hole
Max. Temp.
235°C
Number of Rows
2
Number of Contacts
16
Contact Finish
Gold Plated
Current Rating
2.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.