
CGrid Hdr WPgSlt 1PdNiAuLF 26Ckt
Mfr # 87834-2611
Zoro # G4049172
product price: $3.55
/eaSold in multiples of 25 for $88.75
Key Features
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Application
Signal, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87834-2611
Zoro #
G4049172
UPC #
822348271603
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.127 µm
Details
Item
PCB Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V DC
Maximum Voltage
250 V DC
Application
Signal, Wire-to-Board
Series
87834
Standards
UL E29179
Maximum Operating Temperature
265 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
PCB Headers
Max. Temp.
265°C
Hole Center to Center
2.54 mm
Material
Nylon
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Contacts
26
Number of Rows
2
Current Rating
2.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.