
CGrid Modr Crp Hsg SR W2Pol Bttn 12Ckt
Mfr # 90123-0112
Zoro # G2765138
product price: $0.61
/eaSold in multiples of 150 for $91.50
Key Features
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-1
Material
Polyphenylene Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90123-0112
Zoro #
G2765138
UPC #
-
Country of Origin
Singapore
Details
Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-1
Material
Polyphenylene Oxide
Standards
UL E29179
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
12
Flammability Rating
UL 94V-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.