Zoro Homepage

CGrid PCB Conn DR Horz SnA 30Ckt

  • Mfr # 90152-2130

  • Zoro # G2091272


product price: $3.69
/ea
Sold in multiples of 20 for $73.80

Key Features

Color
Black
Max. Voltage
350V AC/DC
Standards
CSA Certified
Max. Temp.
125°C
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90152-2130
Zoro #
G2091272
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
1.016 µm

Details

Color
Black
Max. Voltage
350V AC/DC
Standards
CSA Certified
Max. Temp.
125°C
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Number of Contacts
30
Current Rating
3 A
Number of Rows
2
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.