
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90151-2320
Zoro #
G2090478
UPC #
800753530140
Country of Origin
Indonesia
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Black
Max. Voltage
350V
Application
Board-to-Board, Signal
Series
90151
Standards
UL E29179
Hole Center to Center
2.54 mm
Max. Temp.
125°C
Terminal Type
Through Hole
Material
Polyester
Sub-Category
PCB Receptacles
Flammability Rating
UL 94HB
Terminal Finish
Tin Plated
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
20
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.