Zoro Homepage

CGrid PCB Conn DR Vt TnA 14Ckt

  • Mfr # 90151-2114

  • Zoro # G2087039


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Color
Black
Max. Voltage
350V
Application
Board-to-Board, Signal
Series
90151
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90151-2114
Zoro #
G2087039
UPC #
800753672048
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
1.016 µm

Details

Color
Black
Max. Voltage
350V
Application
Board-to-Board, Signal
Series
90151
Standards
UL E29179
Hole Center to Center
2.54 mm
Material
Polyester
Max. Temp.
125°C
Terminal Type
Through Hole
Sub-Category
PCB Receptacles
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
14
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.