Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid PCB Conn SR Vt TnA 14Ckt

  • Mfr # 90147-1114

  • Zoro # G7768911


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Color
Black
Max. Voltage
350V
Application
Board-to-Board, Signal
Series
90147
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90147-1114
Zoro #
G7768911
UPC #
800753675841
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
1.016 µm

Details

Color
Black
Max. Voltage
350V
Application
Board-to-Board, Signal
Series
90147
Standards
CSA Certified; UL E29179
Sub-Category
PCB Receptacles
Terminal Type
Through Hole
Material
Polyester
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Number of Contacts
14
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.