
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90147-1103
Zoro #
G2747084
UPC #
800753676886
Country of Origin
Indonesia
Dimensions
Contact Plating Thickness
1.016 µm
Details
Color
Black
Max. Voltage
350V
Application
Board-to-Board, Signal
Series
90147
Standards
CSA Certified; UL E29179
Sub-Category
PCB Receptacles
Hole Center to Center
2.54 mm
Material
Polyester
Terminal Type
Through Hole
Max. Temp.
105°C
Current Rating
3 A
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
3
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.