Zoro Homepage

CGrid PCB Conn SR Vt TnA 6Ckt

  • Mfr # 90147-1106

  • Zoro # G2745991


product price: $1.75
/ea
Sold in multiples of 72 for $126.00

Key Features

Color
Black
Max. Voltage
350V
Application
Board-to-Board, Signal
Series
90147
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90147-1106
Zoro #
G2745991
UPC #
800753676510
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
1.016 µm

Details

Color
Black
Max. Voltage
350V
Application
Board-to-Board, Signal
Series
90147
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Polyester
Terminal Type
Through Hole
Sub-Category
PCB Receptacles
Current Rating
3 A
Number of Contacts
6
Contact Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.