
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74164-0150
Zoro #
G4045270
UPC #
883906878993
Country of Origin
Malaysia
Details
Item
PCB Receptacle
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal
Current
2.5 A
Series
74164
Standards
UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Hole Center to Center
2.54 mm
Sub-Category
PCB Receptacles
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
50
Current Rating
2.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.