Zoro Homepage

CGrid Shrd Hdr SR RA AuE 2Ckt

  • Mfr # 90136-2202

  • Zoro # G600442627


product price: $1.19
/ea
Sold in multiples of 75 for $89.25

Key Features

Color
Black
Max. Voltage
350V AC/DC
Maximum Voltage
350 V AC/DC
Current
3 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90136-2202
Zoro #
G600442627
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
350V AC/DC
Maximum Voltage
350 V AC/DC
Current
3 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Max. Temp.
125°C
Material
Polyester
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
3 A
Number of Contacts
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.