
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90136-2203
Zoro #
G000442647
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Plating Thickness
0.381 µm
Details
Color
Black
Max. Voltage
350V AC/DC
Maximum Voltage
350 V AC/DC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Polyester
Max. Temp.
125°C
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
3
Number of Rows
1
Current Rating
3 A
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.