Zoro Homepage

CGrid Shrd Hdr SR RA AuE 9Ckt

  • Mfr # 90136-2209

  • Zoro # G300442767


product price: $1.35
/ea
Sold in multiples of 57 for $76.95

Key Features

Color
Black
Insulation Material
Polyester
Max. Voltage
350V AC/DC
Maximum Voltage
350 V AC/DC
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90136-2209
Zoro #
G300442767
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Insulation Material
Polyester
Max. Voltage
350V AC/DC
Maximum Voltage
350 V AC/DC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Max. Temp.
125°C
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Number of Contacts
9
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.