Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid Shrd Hdr SR Vt TnA 10Ckt

  • Mfr # 90136-1110

  • Zoro # G4030808


product price: $1.15
/ea
Sold in multiples of 88 for $101.20

Key Features

Color
Black
Max. Voltage
350V AC/DC
Maximum Voltage
350 V AC/DC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90136-1110
Zoro #
G4030808
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.048 µm

Details

Color
Black
Max. Voltage
350V AC/DC
Maximum Voltage
350 V AC/DC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Temp.
125°C
Material
Polyester
Hole Center to Center
2.54 mm
Number of Contacts
10
Current Rating
3 A
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.