Zoro Homepage
This item is Discontinued.
Molex Wire Connector, Black, Polyester Insulation, 5:00 AM 15-38-1024

Wire Connector, Black, Polyester Insulation, 5:00 AM (Discontinued)

  • Mfr # 15-38-1024
  • Zoro # G2763324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-38-1024
Zoro #
G2763324
UPC #
800753604346
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyester
Current
5:00 AM
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Standards
CSA Certified; UL E29179
Series
7859
Number of Contacts
2
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.